£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
An adjustable, high bar stool. The Stork range provides a warm, contemporary look.
Attribute | Value |
---|---|
Additional Features | Max Weight 115kg |
Back Height | 245 |
Back Width | 405 |
Brand | Tc |
Colour | White |
EAN | 5056073731124 |
Frame Material | Aluminium |
MFR Part No. | CH0670WH |
Product Type | Bistro Chair |
Seat Height | 580-805 |
Seat Width | 405 |
UNSPSC Code | 56101504 |