£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
These Folding Chairs from GPC Industries® deliver comfortable and supportive seating. Designed with an ergonomic seat and back pad, these chairs are versatile and portable for seating wherever you need it.
Features and Benefits
• Can be folded down for compact storage
• Sturdy steel frame for strong, reliable seating
• Ergonomically shaped seat and back for comfortable support
• Lightweight for maximum portability
Attribute | Value |
---|---|
Back Height | 450mm |
Brand | GPC |
Colour | Black |
Frame Material | Steel |
MFR Part No. | GPC398 |
Overall Depth | 450mm |
Overall Width | 440mm |
Product Type | Folding Chair |
UNSPSC Code | 56101504 |