£207.00
Ex VAT
£248.40
Inc VAT
2 Variations Available
Product Details
Product Specification
A Modern upholstered pair of breakout chairs
-Stylish bright chrome legs (fixed)
-Soft "brushed" fabric
-Boxed and sold in 2's
-Available from stock in plum or graphite
Attribute | Value |
---|---|
Additional Features | Limited Assembly Required |
Back Height | 420 |
Back Width | 450 |
Brand | Teknik |
Colour | Plum |
EAN | 5020490004277 |
Frame Material | Chrome |
MFR Part No. | 6930PLUM |
Product Type | Visitor Chair |
Seat Height | 450 |
Seat Width | 480 |
UNSPSC Code | 56101504 |