£82.49
Ex VAT
£98.99
Inc VAT
2 Variations Available
Product Details
Product Specification
The Brunswick is visitor seating that is uncomplicated and stylish in design. These comfortable chairs will stand the test of time in the most demanding environments.
-Light weight frame
-Padded mesh cloth seat
-Soft curved mesh back
-Polyurethane armrests
-Stacks up to 4 high
-Usage: Visitor 8hr
-Deeply cushioned seat with air-mesh fabric upholstery
Attribute | Value |
---|---|
Additional Features | Recommended Usage (Hours) 8 |
Back Height | 400 |
Back Width | 450 |
Brand | Dynamic |
Colour | Chrome/Black |
EAN | 5060268773912 |
Frame Material | Metal |
MFR Part No. | BR000021 |
Product Type | Visitor Chair |
Seat Height | 460 |
Seat Width | 460 |
UNSPSC Code | 56101504 |