£457.00
Ex VAT
£548.40
Inc VAT
Product Details
Product Specification
Product Documents
The ESD Clean Room Vinyl High Chair offers robust, ergonomic seating tailored for ESD-sensitive environments like electronics manufacturing and pharmaceuticals. Designed to handle tough environments and heavy use, this office chair features an adjustable footring for stability and comfort.
Features and Benefits
• Skai Mano-S ESD Vinyl chair meets standards for conductivity
• Ergonomically contoured seat and back, promoting productivity and reducing discomfort
• Fully adjustable seat height, back height, and back rake, catering to individual preferences
• 5-year guarantee, including fabric, offering peace of mind and assurance of quality and durability
• Handle heavy loads confidently with a 150 kg weight capacity
Typical Applications
• Clean Room Class 7 environments
Standards
• BS EN 61340-5-1
Attribute | Value |
---|---|
Additional Features | Ergonomic |
Back Height | 410mm-480mm |
Back Width | 410mm |
Brand | Techsit |
Colour | Black |
Maximum Weight | 150kg |
MFR Part No. | TS8911ESD |
Overall Depth | 500mm |
Overall Height | 590mm-830mm |
Product Type | Workplace Chair |
Seat Depth | 450mm |
Seat Width | 490mm |
UNSPSC Code | 56101504 |