£394.00
Ex VAT
£472.80
Inc VAT
Product Details
Product Specification
Product Documents
The ESD Clean Room Vinyl Low Chair offers robust and ergonomic seating tailored for ESD-sensitive environments. Ideal for electronics manufacturing, pharmaceuticals, and laboratories, this office chair dissipates static electricity to protect sensitive equipment. The durable construction ensures longevity, providing comfort for prolonged use in clean rooms, promoting productivity and reducing fatigue among technicians and professionals.
Features and Benefits
• Skai Mano-S ESD Vinyl ensures reliable protection against electrostatic discharge
• Ergonomically contoured seat and back, promoting productivity and reducing discomfort during extended use
• Fully adjustable seat height, back height, and back rake, catering to individual preferences and needs
• 5-year guarantee, including fabric, offering peace of mind and assurance of quality and durability
• Handle heavy loads confidently with a 150 kg weight capacity, providing robust support for various users and equipment
Typical Applications
• Suitable for Clean Room Class 7
Standards
• Conforms to BS EN 61340-5-1 for conductivity
Attribute | Value |
---|---|
Additional Features | Ergonomic |
Back Height | 410mm-480mm |
Back Width | 410mm |
Brand | Techsit |
Colour | Black |
Maximum Weight | 150kg |
MFR Part No. | TS8920ESD |
Overall Depth | 500mm |
Product Type | Workplace Chair |
Seat Depth | 450mm |
Seat Height | 420mm-530mm |
Seat Width | 490mm |
UNSPSC Code | 56101504 |