£254.00
Ex VAT
£304.80
Inc VAT
Product Details
Product Specification
A chair designed for heavy use environment, such as a call centre, built to last.
-5 Year manufacturer components guarantee
-2 Year Fabric guarantee
-Max weight 152kg (24 stones)
-Up to 24 hour usage
-Physio approved
Attribute | Value |
---|---|
Back Height | 650 |
Back Width | 495 |
Brand | Tc |
Colour | 510 |
EAN | 5056073738093 |
Maximum Weight | 24 Stones |
MFR Part No. | CH0905RB |
Product Type | Operator Chair |
Seat Depth | 460 |
Seat Height | 480-570 |
UNSPSC Code | 56101504 |