£179.00
Ex VAT
£214.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Fully adjustable, and designed for all shapes and sizes, the Calypso II range offers maximum comfort.
Arms sold separately
-Max Weight 115kg
-Up to 8 hours usage
-2 year manufacturer and 2 year fabric guarantee
-Conforms to BS 1335 (2000) Part 2
Attribute | Value |
---|---|
Additional Features | Twin wheeled, hooded, nylon castors |
Back Height | 500 |
Back Width | 450 |
Brand | Tc |
Colour | Charcoal |
EAN | 5056073732305 |
MFR Part No. | CH2803CH |
Product Type | Mesh Chair |
Seat Height | 460-590 |
Seat Width | 470 |
UNSPSC Code | 56101504 |