£137.00
Ex VAT
£164.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Offering the benefits of a PCB mechanism with inflatable lumbar support. The Calypso Ergo provides functionality and comfort.
-Max Weight 115kg
-Up to 8 hours usage
-2 year manufacturer component and fabric guarantee
Conforms to BS 1335 (2000) Part 2
Attribute | Value |
---|---|
Additional Features | Max Weight 115kg |
Back Height | 500 |
Brand | Tc |
Colour | Charcoal |
EAN | 5056073748795 |
MFR Part No. | CH2810CH |
Product Type | Operator Chair |
Seat Depth | 450 |
Seat Width | 470 |
UNSPSC Code | 56101504 |