£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
The Teknik Office Captain Grey Executive Chair blends timeless style with modern functionality, ideal for any office or study space. With its sturdy design featuring grey fabric upholstery it provides a professional finish to a range of workspaces. Rated for up to 115kg and suitable for 8-hour daily use it is optimal for use during the working day.
Features and Benefits
• With the hand applied brass nail head trim, this chair offers a unique finish adding to a range of environments
• The driftwood effect finish on the arms and base, along with padded armrests, ensure both comfort and maximised productivity
• Equipped with reclining function, tilt tension, and height-adjustable seat, it offers customizable comfort for long hours of use
Typical Applications
• Domestic use
• Office use
Attribute | Value |
---|---|
Back Height | 22 cm |
Back Width | 47 cm |
Brand | Teknik |
Colour | Grey |
EAN | 5020490009029 |
MFR Part No. | 6983 |
Product Type | Study Chair |
Seat Depth | 55 cm |
Seat Height | 47-57 cm |
Seat Width | 60 cm |
UNSPSC Code | 56101504 |