£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
An stylish and innovative mesh task chair providing exceptional comfort. Featuring a lock tilt mechanism and either folding or fixed arms.
-A low back office chair with unique folding arms
-Folding arms allow the user to slide the chair under a desk for easy storage
-Mesh back keeps you cool all day
-Featuring a lock-tilt mechanism with torsion control, enabling the user to choose whether to sit at a fixed tilt angle, or float freely
-Suitable for up to 8 hours usage
Attribute | Value |
---|---|
Additional Features | Suitable for users up to 115 kg |
Back Height | 500 |
Brand | Tc |
Colour | Black |
EAN | 5056073731735 |
MFR Part No. | CH1730 |
Product Type | Mesh Chair |
Seat Height | 900 |
Seat Width | 490 |
UNSPSC Code | 56101504 |