£407.00
Ex VAT
£488.40
Inc VAT
Product Details
Product Specification
The Teknik Office Chairman Grey Fabric Swivel Executive chair offers luxurious comfort and style for both office and home environments. Its traditional design, complemented by hand-applied "antique" brass nail-head trim and soft grey fabric finish, provides a professional finish. Available in neutral grey fabric, it seamlessly blends with any decor. Minimal self-assembly required, it's office ready. Also available in bonded leather options. Ideal for executive offices, boardrooms, and home offices.
Features and Benefits
• 8 Way hand tied coil construction seat for superior comfort. Hand applied antique effect brass nail-head trim adds a professional finish
• The 5-star base in driftwood finish enhances aesthetics. Gas lift seat height adjustment available for customizable comfort
• Reclining function with tilt tension for ergonomic support
Typical Applications
• For use in office and domestic settings
Attribute | Value |
---|---|
Back Height | 66 cm |
Back Width | 51 cm |
Brand | Teknik |
Colour | Grey |
EAN | 5020490006547 |
MFR Part No. | 6927GREY |
Product Type | Executive Chair |
Seat Depth | 51 cm |
Seat Height | 48-56 cm |
Seat Width | 58 cm |
UNSPSC Code | 56101504 |