£407.00
Ex VAT
£488.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Add a touch of elegance with this large traditional button tufted bonded leather faced executive chair.
-8 way hand tied coil construction seat
-Hand applied "antique" brass nail-head trim
-Elegant 5 star base in light wood finish
-Gas lift seat height adjustment
-Reclining function with tilt tension
-Requires minor easy self assembly
Attribute | Value |
---|---|
Additional Features | Maximum 115kg |
Back Height | 510 |
Back Width | 580 |
Brand | Teknik |
Colour | Black |
EAN | 5020490004222 |
Frame Material | Wood |
MFR Part No. | 6927 |
Product Type | Executive Chair |
Seat Depth | 510 |
Seat Width | 510 |
UNSPSC Code | 56101504 |