Tc

Cheetah 24 Hour Manager's Chairs

4 Variations

Available in fabric or leather.
Colours: black, marine blue and ruby.
Maximum weight: 24 stones.
Dimensions:
Seat: D490 x W530mm
Back: H730 x W530mm
Seat height: 490 - 550mm.
Material: Flamblend or leather (black only).
Usage: 24 hours.
Fire retardancy:
Flamblend - medium, leather - low.
Guarantee: five years.
Mechanism: A synchro.

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rows per page:

25

1-2 of 2