£167.00
Ex VAT
£200.40
Inc VAT
4 Variations Available
Product Details
Product Specification
The Teknik City Leather Faced Executive Office chair is a durable and comfortable solution for daily office use, accommodating up to 8 hours of usage per day. The reclining function with tilt tension and height-adjustable padded seat ensures customizable seating options. Available in Blue, Burgundy, Charcoal Fabric, and Leather Faced Black, it suits various environments and tastes. Ideal for office spaces, home offices, and conference rooms, this chair combines durability, comfort, and style in many working environments.
Features and Benefits
• Customizable seat height adjustment and reclining function for comfort
• Durable nylon armrests offer stability and increased support
• Easy self-assembly ensures convenience and efficiency
Typical Applications
• This chair is for use in office and domestic settings
Attribute | Value |
---|---|
Back Height | 62 cm |
Back Width | 51 cm |
Brand | Teknik |
Colour | Blue |
EAN | 5020490000217 |
MFR Part No. | 8099F-BLUE |
Product Type | Operator Chair |
Seat Depth | 45 cm |
Seat Height | 43-53 cm |
Seat Width | 51 cm |
UNSPSC Code | 56101504 |