Teknik

CITY FABRIC EXECUTIVE ARMCHAIR BURGUNDY

SKU:

TNK8110454C

MPN:

8099F-BURGUNDY

£167.00

Ex VAT

£200.40

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Teknik City Leather Faced Executive Office chair is a durable and comfortable solution for daily office use, accommodating up to 8 hours of usage per day. The reclining function with tilt tension and height-adjustable padded seat ensures customizable seating options. Available in Blue, Burgundy, Charcoal Fabric, and Leather Faced Black, it suits various environments and tastes. Ideal for office spaces, home offices, and conference rooms, this chair combines durability, comfort, and style in many working environments.


    Features and Benefits
    • Customizable seat height adjustment and reclining function for comfort
    • Durable nylon armrests offer stability and increased support
    • Easy self-assembly ensures convenience and efficiency


    Typical Applications
    • This chair is for use in office and domestic settings


    Product Specification
    Attribute
    Value

    Back Height

    62 cm

    Back Width

    51 cm

    Brand

    Teknik

    Colour

    Burgundy

    EAN

    5020490000224

    MFR Part No.

    8099F-BURGUNDY

    Product Type

    Operator Chair

    Seat Depth

    45 cm

    Seat Height

    43-53 cm

    Seat Width

    51 cm

    UNSPSC Code

    56101504