£464.00
Ex VAT
£556.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Stunningly designed polycarbonate chair
-Modern iconic styling
-Designed by Roberto Cantarutti
-'Single piece' stacking design
-Sturdy build to level EN1022/10728/157373 (severe use)
-Suitable for contract environments/public areas etc
-Sold in 4's
-Available in a clear, smoked, black or white finish
Attribute | Value |
---|---|
Back Height | 390 |
Back Width | 470 |
Brand | Teknik |
EAN | 5020490004734 |
Frame Material | Polycarbonate |
MFR Part No. | 6908WHI |
Product Type | Stacking Chair |
Seat Depth | 460 |
Seat Width | 39-46 |
UNSPSC Code | 56101504 |