£49.99
Ex VAT
£59.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Multi-purpose stacking chair with chrome frame and comfortable deep foamed seat and back. Five year guarantee. Available in charcoal, blue or burgundy. Maximum weight of 18 stones.
Attribute | Value |
---|---|
Back Height | 310 |
Back Width | 475 |
Brand | Tc |
Colour | Charcoal |
EAN | 5056073730813 |
Maximum Weight | 115kg |
MFR Part No. | CH0503CH |
Product Type | Conference Chair |
Seat Depth | 415 |
Seat Height | 485 |
Seat Width | 475 |
UNSPSC Code | 56101504 |