Tc

CLUB PLASTIC CANTEEN CHAIR BLACK

SKU:

TCS8118378K

MPN:

CH0506BK

£74.99

Ex VAT

£89.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This ideal canteen chair is strong and made with hard-wearing polypropylene seat and back. Oval steel frame can be linked for conference use. Practical wipeable seat and back, and stackable to eight high.
    Colours: black, blue or green.
    Maximum weight: 18 stones.
    Dimensions:
    Seat: D390 x W460mm.
    Back: H310 x W460mm.
    Seat height:430mm.


    Product Specification
    Attribute
    Value

    Back Height

    310

    Back Width

    460

    Brand

    Tc

    Colour

    Black

    EAN

    5056073730905

    MFR Part No.

    CH0506BK

    Product Type

    Bistro Chair

    Seat Depth

    390

    Seat Width

    460

    UNSPSC Code

    56101504