Tc

CLUB PLASTIC CANTEEN CHAIR BLUE

SKU:

TCS8118380K

MPN:

CH0506BL

£74.99

Ex VAT

£89.99

Inc VAT

IN STOCK (14)

    Product Details

    This ideal canteen chair is strong and made with hard-wearing polypropylene seat and back. Oval steel frame can be linked for conference use. Practical wipeable seat and back, and stackable to eight high.
    Colours: black, blue or green.
    Maximum weight: 18 stones.
    Dimensions:
    Seat: D390 x W460mm.
    Back: H310 x W460mm.
    Seat height:430mm.


    Product Specification
    Attribute
    Value

    Back Height

    310

    Back Width

    460

    Brand

    Tc

    Colour

    Blue

    EAN

    5056073730912

    MFR Part No.

    CH0506BL

    Product Type

    Bistro Chair

    Seat Depth

    390

    Seat Width

    460

    UNSPSC Code

    56101504