£61.49
Ex VAT
£73.79
Inc VAT
Product Details
Product Specification
Stackable conference chairs with shaped upholstered seat and black frame. Curved back.
Colour: red.
Maximum weight: 18 stones.
Dimensions:
Seat: D415 x W470x H495mm.
Back: W490 x H335mm.
Attribute | Value |
---|---|
Back Height | 335 |
Back Width | 490 |
Brand | Tc |
Colour | Red |
EAN | 5056073730745 |
Frame Material | Steel |
Product Type | Stacking Chair |
Seat Depth | 415 |
Seat Width | 470 |
UNSPSC Code | 56101504 |