£317.00
Ex VAT
£380.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Chairs complete with a stable 5 leg base and adjustable seat and backrest. The chairs are comfortable and highly durable and are constructed from easy clean, moulded dense foam vinyl. Ideally suited for general workshop use.
Attribute | Value |
---|---|
Back Height | 460-590 |
Back Width | 350 |
Brand | Bott |
Colour | Black |
MFR Part No. | 88601010 |
Product Type | Operator Chair |
Seat Depth | 350 |
Seat Height | 560 |
Seat Width | 350 |
UNSPSC Code | 56101504 |