£147.00
Ex VAT
£176.40
Inc VAT
2 Variations Available
Product Details
Product Specification
-High Back Operator Chair
-Deep foam cushioning on seat and back for maximum comfort
-Integral lumbar support
-Asynchro mechanism allows independent adjustment of the seat and back
-Choose from Charcoal & Royal Blue
-2 year manufacturers guarantee
-Delivered flat packed for easy self assembly
Attribute | Value |
---|---|
Back Height | 510 |
Back Width | 440 |
Brand | Tc |
Colour | Charcoal |
EAN | 5056073731537 |
Frame Material | Nylon |
MFR Part No. | CH0801CH |
Product Type | Operator Chair |
Seat Depth | 475 |
Seat Width | 470 |
UNSPSC Code | 56101504 |