£264.00
Ex VAT
£316.80
Inc VAT
2 Variations Available
Product Details
Product Specification
A range of chairs designed just for you. The concept range encompasses a molded back for extreme comfort.
Max Weight 115kg
For use for up to 8 hours daily.
Comes with a manufacturer 5 year component guarantee and a 2 year fabric guarantee.
Attribute | Value |
---|---|
Back Height | 600 |
Back Width | 490 |
Brand | Tc |
Colour | Royal Blue |
EAN | 5056073738604 |
MFR Part No. | CH0808RB |
Product Type | Operator Chair |
Seat Depth | 500 |
Seat Width | 500 |
UNSPSC Code | 56101504 |