£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
-Medium Back Operator Chair
-Deep foam cushioning on seat and back for maximum comfort
-Integral lumbar support
-PCB (permanent contact back) mechanism
-Choose from Charcoal & Royal Blue
-Matching operator chairs available - see below
-2 year manufacturers guarantee
-Delivered flat packed for easy self assembly
Attribute | Value |
---|---|
Back Height | 400 |
Back Width | 420 |
Brand | Tc |
Colour | Charcoal |
EAN | 5056073731599 |
Frame Material | Nylon |
MFR Part No. | CH0803CH |
Product Type | Operator Chair |
Seat Depth | 475 |
Seat Width | 470 |
UNSPSC Code | 56101504 |