£247.00
Ex VAT
£296.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The TC Concept Plus Ergonomic Chair with Lumbar Pump in Black is a versatile and fully-featured seating solution designed to provide optimum comfort and support for sustained periods. Offering a range of adjustable options, this chair ensures you can achieve a comfortable sitting position while promoting a healthy posture, making it a reliable choice for day-after-day use. Boasting classic-style ergonomic design, the chair comes equipped with a lumbar pump, seat slide, and a fully-adjustable mechanism. Whether used in home offices or traditional office environments, the TC Concept Plus Ergonomic Chair combines style with functionality to accommodate various preferences and support the user in maintaining a healthy and comfortable seated position throughout the workday.
Features and Benefits
• Heavy duty thick foam office chair with lumbar and seat slide
• Available in two colours - Black and Royal Blue
• Sturdy and stylish chrome caster base
• 3 lever asynchro with torsion mechanism, with ratchet back adjustability - up and down functionality
• Lumbar pump for additional comfort and support
• Seat slide adjustment - 50mm
• Ratchet back height adjustment - 80mm
• Overall dimensions: D580 W675 H1035 - 1230
• 5 year component guarantee, 2 year upholstery guarantee
Typical Applications
• Suitable for commercial or home office environment
Attribute | Value |
---|---|
Additional Features | 5 year component guarantee, 2 year upholstery guarantee |
Brand | Tc |
Colour | Blue |
EAN | 5056290895753 |
MFR Part No. | CH1808RB |
Overall Depth | 580 |
Overall Height | 1230 |
Overall Width | 675mm |
Product Type | Workplace Chair |
UNSPSC Code | 56101504 |