£85.49
Ex VAT
£102.59
Inc VAT
2 Variations Available
Product Details
Product Specification
The Teknik Office Black Conference Chair is a versatile and convenient seating solution suitable for reception areas, waiting rooms, and conference spaces. With its padded seat and mesh backrest, it provides comfort and ventilation, ensuring users stay cool during extended periods of sitting. Available in blue or charcoal with optional fixed armrests, it provides customizable options to suit different preferences and needs. Overall, this chair combines comfort, functionality, and practicality, making it a desirable choice for various professional settings.
Features and Benefits
• Stacks easily for space-saving storage
• Option to add armrests
• Arrives fully assembled for immediate use
Typical Applications
• Suitable for office and domestic settings
Attribute | Value |
---|---|
Brand | Teknik |
Colour | Black |
EAN | 5020490010681 |
MFR Part No. | 1500-PU |
Product Type | Conference Chair |
Seat Depth | 44 cm |
Seat Height | 47 cm |
Seat Width | 47 cm |
UNSPSC Code | 56101504 |