£269.00
Ex VAT
£322.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The Teknik Office Cube reception chair is a simple, uncomplicated seating solution for waiting areas. Available in tow-tone neutral grey fabric with smart matching feet, it is easily suited to a variety of environments. With its comfortable cushioned dark grey seat and contrasting light grey padded backrest, its looks is pleasing to the eye. With a discreet USB port provided, it offers a modern seating solution for reception and waiting areas.
Features and Benefits
• The highly configurable format allows for versatile setups, while the clean modern style enhances any space's aesthetic appeal
• Interchangeable arms provide flexibility and customization options, catering to individual preferences
• Limited assembly required and is fully configurable to suit the user's needs
• This combination of features offers both style and functionality, making it a perfect choice for creating personalized and contemporary seating arrangements in any environment
Typical Applications
• For use in office, domestic and reception settings
Attribute | Value |
---|---|
Back Height | 41cm |
Back Width | 58cm |
Brand | Teknik |
Colour | Grey |
EAN | 5020490006493 |
MFR Part No. | 6970 |
Product Type | Visitor Chair |
Seat Depth | 53cm |
Seat Height | 45cm |
Seat Width | 58cm (no arms) 80cm (with arms) |
UNSPSC Code | 56101504 |