£114.00
Ex VAT
£136.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The Teknik Office Cube Modular Arm is an optimal choice for waiting area customisation. Designed as an optional extra for the Cube Modular Chair Base, it offers easy attachment and enhances the seating arrangement. With the availability of the right-hand Cube Modular Arm, maximum configuration flexibility is ensured for any reception scenario, making it a versatile and desirable choice for enhancing waiting areas.
Features and Benefits:
• Highly configurable format with clean, modern style
• Featuring a discreet inbuilt USB port, visitors can conveniently charge their electronic devices while waiting
• Upholstered in modern fabric for a sleek look
Typical Applications
• Suitable for reception areas in offices, medical facilities, and hotels, it adds both style and functionality
Attribute | Value |
---|---|
Brand | Teknik |
Colour | Grey |
EAN | 5020490006523 |
MFR Part No. | 6972L |
Product Type | Arm Chair |
UNSPSC Code | 56101504 |