Teknik

Deco Executive Faux Leather Chair White

SKU:

TNK8110470W

MPN:

1097WH

£199.00

Ex VAT

£238.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Retro style executive chair


    -Supple faux leather
    -Bright chrome arms and base
    -Matching arm covers
    -Gas lift seat height adjustment
    -Reclining function with tilt tension
    -Requires easy self assembly
    -Available from stock in black, white, red or brown



    • Arm height will allow the chair to fit under a desk/table of 67cm high approx


    Product Specification
    Attribute
    Value

    Additional Features

    Suggested maximum user weight 110 kg

    Back Height

    630

    Back Width

    480

    Brand

    Teknik

    Colour

    White

    EAN

    5020490002389

    Frame Material

    Chrome

    MFR Part No.

    1097WH

    Product Type

    Executive Chair

    Seat Depth

    450

    Seat Width

    480

    UNSPSC Code

    56101504