Teknik

Deco Visitors Chair Cantilever Faux Leather Red

SKU:

TNK8110473R

MPN:

1101RD

£184.00

Ex VAT

£220.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Retro style visitors chair


    -Supple faux leather
    -Bright chrome arms and base
    -Matching removable arm covers
    -Requires easy self assembly
    -Available from stock in black, white or red



    • Arm height will allow the chair to fit under a desk/table of 69cm high.

    • Suggested maximum user weight: 100 kg


    Product Specification
    Attribute
    Value

    Additional Features

    Up to 5 hours a day

    Back Height

    480

    Back Width

    490

    Brand

    Teknik

    Colour

    Red

    EAN

    5020490003553

    Frame Material

    Chrome

    MFR Part No.

    1101RD

    Product Type

    Visitor Chair

    Seat Height

    480

    Seat Width

    490

    UNSPSC Code

    56101504