£137.00
Ex VAT
£164.40
Inc VAT
2 Variations Available
Product Details
Product Specification
These contemporary, black mesh fabric chairs have a fabric back seat and a swivel base. The curve of the backrest ensures comfortable use during extended periods, with adjustments available through the standard lock-tilt mechanism.
Features and Benefits
• High and mid back chairs in the range
• Height adjustable arms and lumbar support
• Black castor base
• Torsion control
• Up to 8 hours usage
• 115 kg weight capacity
Typical Applications
• Offices
• Domestic use
Attribute | Value |
---|---|
Additional Features | Lumbar Support |
Back Height | 650 |
Back Width | 475 |
Brand | Tc |
Colour | Black |
EAN | 5056073776293 |
MFR Part No. | CH3300BK |
Product Type | Mesh Chair |
Seat Width | 490 |
UNSPSC Code | 56101504 |