£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Make any reception or waiting room look contemporary with these mesh visitor chairs.
Attribute | Value |
---|---|
Additional Features | 100% Mesh Man-Made |
Back Height | 575 |
Back Width | 475 |
Brand | Tc |
Colour | Black |
EAN | 5056073776316 |
MFR Part No. | CH3302BK |
Product Type | Mesh Chair |
Seat Height | 575 |
Seat Width | 470 |
UNSPSC Code | 56101504 |