£377.00
Ex VAT
£452.40
Inc VAT
6 Variations Available
Product Details
Product Specification
The Teknik Office Denver recliner offers optimal comfort with plush fabric upholstery and a stylish natural wood five-star base. Being available in a range of colours and finishes, including leather-look fabric options, making it a versatile solution suiting various interiors. Either working or unwinding, this recliner prioritizes comfort, providing an easy and productive work environment.
Features and Benefits
• Luxury recliner with matching footstool and stylish natural wood five-star base
• Swivel and recline function for maximum comfort
• Requires easy self-assembly allowing for high productivity
Typical Applications
• Common applications include home offices, executive suites, and living rooms
Attribute | Value |
---|---|
Back Height | 70 cm |
Back Width | 67 cm |
Brand | Teknik |
Colour | Grey |
EAN | 5020490006196 |
MFR Part No. | 6960-GREY |
Product Type | Reclining Chair |
Seat Depth | 84 cm |
Seat Height | 107 cm |
Seat Width | 80 cm |
UNSPSC Code | 56101504 |