Teknik

DENVER RECLINER & FOOTSTOOL OATMEAL

SKU:

TNK8110624R

MPN:

6960-OATMEAL

£377.00

Ex VAT

£452.40

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Teknik Office Denver recliner offers optimal comfort with plush fabric upholstery and a stylish natural wood five-star base. Being available in a range of colours and finishes, including leather-look fabric options, making it a versatile solution suiting various interiors. Either working or unwinding, this recliner prioritizes comfort, providing an easy and productive work environment.


    Features and Benefits
    • Luxury recliner with matching footstool and stylish natural wood five-star base
    • Swivel and recline function for maximum comfort
    • Requires easy self-assembly allowing for high productivity


    Typical Applications
    • Common applications include home offices, executive suites, and living rooms


    Product Specification
    Attribute
    Value

    Back Height

    70 cm

    Back Width

    67 cm

    Brand

    Teknik

    Colour

    Oatmeal

    EAN

    5020490006165

    MFR Part No.

    6960-OATMEAL

    Product Type

    Reclining Chair

    Seat Depth

    84 cm

    Seat Height

    107 cm

    Seat Width

    80 cm

    UNSPSC Code

    56101504