£149.00
Ex VAT
£178.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Modern materials and design make the Dura a favourite in the Dynamic range. A flexi nylon backrest makes for a different and refreshing experience. Seven different colours are available to allow many colour combinations. If that isnt enough, the seat can also be bespoke upholstered for further customization. Folding armrests are also available for this durable and versatile chair.
Attribute | Value |
---|---|
Additional Features | Gas lift tested up to 150kg Lock and tilt mechanism Up to 8 Hours Usage |
Back Height | 490 |
Back Width | 485 |
Brand | Dynamic |
Colour | Orange |
EAN | 5060268774421 |
MFR Part No. | OP000019 |
Product Type | Operator Chair |
Seat Height | 410-480 |
Seat Width | 490 |
UNSPSC Code | 56101504 |