Dynamic

Dura Task Operator Chair With Arms Red

SKU:

DNM8110420K

MPN:

OP000020

£149.00

Ex VAT

£178.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Modern materials and design make the Dura a favourite in the Dynamic range. A flexi nylon backrest makes for a different and refreshing experience. Seven different colours are available to allow many colour combinations. If that isnt enough, the seat can also be bespoke upholstered for further customization. Folding armrests are also available for this durable and versatile chair.


    Product Specification
    Attribute
    Value

    Additional Features

    Gas lift tested up to 150kg Lock and tilt mechanism Up to 8 Hours Usage

    Back Height

    490

    Back Width

    485

    Brand

    Dynamic

    Colour

    Red

    EAN

    5060268774438

    MFR Part No.

    OP000020

    Product Type

    Operator Chair

    Seat Height

    410-480

    Seat Width

    490

    UNSPSC Code

    56101504