£419.00
Ex VAT
£502.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The ESD Fabric High Chair offers durable and ergonomic seating tailored for ESD - Static safe environments. Its robust construction and ergonomic design ensure comfort and safety while minimising the risk of electrostatic discharge. Commonly used in static-sensitive settings, the design features an adjustable foot ring to provide stability and comfort for technicians and professionals.
Features and Benefits
• Supplied with a 5-year guarantee, ensuring long-term reliability and peace of mind
•150kg weight capacity provides robust support for various users
• UK manufacturing supports local industry promoting sustainability and superior craftsmanship
• Certified to meet rigorous standards for ESD protection
• Customisable with fully adjustable features, allowing for personalised seating preferences and ergonomic support
Typical Applications
• Electronics manufacturing
• Laboratory settings
Standards
• BS-EN 61340-5-1
Attribute | Value |
---|---|
Additional Features | Ergonomic |
Back Height | 410mm - 480mm |
Back Width | 410mm |
Brand | Techsit |
Colour | Cobalt Blue |
Maximum Weight | 150kg |
MFR Part No. | TS8611ESD |
Overall Depth | 500mm |
Product Type | High Chair |
Seat Depth | 450mm |
Seat Height | 590mm-830mm |
Seat Width | 490mm |
UNSPSC Code | 56101504 |