Techsit

E-TECH HIGH ESD HI-TECH FABRIC CHAIR - CORTINTH BLUE

SKU:

TCH8110007M

MPN:

TS8611ESD-CORTINTH BLUE

£419.00

Ex VAT

£502.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The ESD Fabric High Chair offers durable and ergonomic seating tailored for ESD - Static safe environments. Its robust construction and ergonomic design ensure comfort and safety while minimising the risk of electrostatic discharge. Commonly used in static-sensitive settings, the design features an adjustable foot ring to provide stability and comfort for technicians and professionals.


    Features and Benefits
    • Supplied with a 5-year guarantee, ensuring long-term reliability and peace of mind
    •150kg weight capacity provides robust support for various users
    • UK manufacturing supports local industry promoting sustainability and superior craftsmanship
    • Certified to meet rigorous standards for ESD protection
    • Customisable with fully adjustable features, allowing for personalised seating preferences and ergonomic support


    Typical Applications
    • Electronics manufacturing
    • Laboratory settings


    Standards
    • BS-EN 61340-5-1


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Ergonomic

    Back Height

    410mm - 480mm

    Back Width

    410mm

    Brand

    Techsit

    Colour

    Cortinth Blue

    Maximum Weight

    150kg

    MFR Part No.

    TS8611ESD

    Overall Depth

    500mm

    Product Type

    High Chair

    Seat Depth

    450mm

    Seat Height

    590mm-830mm

    Seat Width

    490mm

    UNSPSC Code

    56101504