SKU:
TCH8110007N
MPN:
TS8620ESD-CORTINTH BLUE
£369.00
Ex VAT
£442.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The ESD Fabric low chair offers durable and ergonomic seating tailored for ESD - Static safe environments. Its robust construction and ergonomic design ensure comfort and safety while minimising the risk of electrostatic discharge. Commonly used in static-sensitive settings, the chair is designed to meet stringent standards for cleanliness and conductivity, it dissipates static electricity, safeguarding sensitive equipment.
Features and Benefits
• Supplied with a 5-year guarantee, ensuring long-term reliability and peace of mind
•150kg weight capacity provides robust support for various users
• UK manufacturing supports local industry promoting sustainability and superior craftsmanship
• Certified to meet rigorous standards for ESD protection
• Customisable with fully adjustable features, allowing for personalised seating preferences and ergonomic support
Typical Applications
• Electronics manufacturing
• Laboratory settings
Standards
• BS-EN 61340-5-1
Attribute | Value |
---|---|
Additional Features | Ergpnomic |
Back Height | 410mm - 480mm |
Back Width | 410mm |
Brand | Techsit |
Colour | Cortinth Blue |
Maximum Weight | 150kg |
MFR Part No. | TS8620ESD |
Overall Depth | 500mm |
Product Type | Workplace Chair |
Seat Depth | 450mm |
Seat Height | 420mm - 530mm |
Seat Width | 490mm |
UNSPSC Code | 56101504 |