£159.00
Ex VAT
£190.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Sleek design meeting chair is ideal for boardrooms with its unique all in one soft leather shell, curved chrome frame and padded arms this chair offers a designer look for those on a budget.
Attribute | Value |
---|---|
Additional Features | Stacks up to four high |
Back Height | 450 |
Back Width | 490 |
Brand | Dynamic |
Colour | Black |
EAN | 5060268771154 |
Frame Material | Metal |
MFR Part No. | BR000178 |
Product Type | Arm Chair |
Seat Height | 440-450 |
Seat Width | 490 |
UNSPSC Code | 56101504 |