£37.79
Ex VAT
£45.35
Inc VAT
4 Variations Available
Product Details
Product Specification
The Economy Polypropylene Chairs provide a comfortable seating solution at an affordable price point. These chairs are crafted with durability in mind, offering a sturdy and reliable option for various settings, with a particular focus on conference hall environments. Designed to provide a comfortable sitting position, these chairs prioritize both ergonomics and cost-effectiveness. Their stackable feature enhances space efficiency, making them practical for storage when not in use. Whether in conference halls or other communal spaces, these chairs strike a balance between comfort and affordability, making them a practical and accessible choice for those seeking quality seating solutions on a budget.
Features and Benefits
• The plastic seat shell is lightly textured and highly durable
• The chair can be stacked safely to a maximum of 4 high with great stability
• Robust black steel frame with crossbar support
• Recommended age: 14+
• Depth 475mm
• Height 725mm
Typical Applications
• Conference halls
Attribute | Value |
---|---|
Additional Features | Suitable for conference halls |
Brand | Tc |
Colour | Blue |
EAN | 5056290867781 |
Frame Material | Polypropylene |
MFR Part No. | ECOPOLYBL |
Product Type | Stacking Chair |
UNSPSC Code | 56101504 |