£224.00
Ex VAT
£268.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Gull wing armed high back leather look executive chair
-Supple leather look upholstery
-Contrasting cross-woven accent fabric
-"Mid century" styling
-Stylish chrome base
-150kg rated gas lift
-Requires easy self assembly
-Available in black with chocolate or cream with chocolate and in Medium Back or High Back
Attribute | Value |
---|---|
Additional Features | Up to 8 Hours Usage |
Back Height | 690 |
Back Width | 50 |
Brand | Teknik |
Colour | Black |
EAN | 5020490004888 |
Frame Material | Chrome |
MFR Part No. | 6950BLK |
Product Type | Executive Chair |
Seat Depth | 460 |
Seat Width | 50 |
UNSPSC Code | 56101504 |