£214.00
Ex VAT
£256.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The Teknik Office Elegance Medium Visitor Chair offers a unique blend of style and comfort for managerial settings. Its striking contrast of black leather-look and chocolate cross-woven accent fabric, adds an element of professionalism to any space. The bright cantilever frame enhances its smart appearance, perfect for home or work offices. This visitor's chair complements any interior with its stylish design and functionality.
Features and Benefits
• Gull wing armed medium back visitor chair
• Supple leather-look upholstery and "Mid-century" styling
• Rated for up to 5 hours of daily use and accommodating up to 150kg, it's suitable for various applications
Typical Applications
• This chair is for office and domestic environments
Attribute | Value |
---|---|
Back Height | 56 cm |
Back Width | 51 cm |
Brand | Teknik |
Colour | Black |
EAN | 5020490005496 |
MFR Part No. | 6959-BLACK |
Overall Width | 74 cmmm |
Product Type | Visitor Chair |
Seat Depth | 46 cm |
Seat Height | 48 cm |
Seat Width | 50 cm |
UNSPSC Code | 56101504 |