£209.00
Ex VAT
£250.80
Inc VAT
3 Variations Available
Product Details
Product Specification
This ergonomically designed, high back executive operator chair is ideal for comfortable, extended use of up to 24 hours at a time. It features a 4-lever asynchronous mechanism to ensure you can be consistently comfortable during use. The backrest features a posture curve, making it perfect to suit your unique shape whilst ensuring good posture.
• (Armrest not included)
Features and Benefits
• Pump up lumbar support
• Certified for 24 hour use (BS5459-2: 2000)
• 4 lever asynchronous mechanism
• Seat slide
• Forward ergo tilt seat
• Posture curve backrest
• Back angle and height adjustment
• Gas lift seat height adjustment
• 150 kg rated gas lift
• Accepts optional adjustable armrests which can be found using the code: TNK-811-0614G
• Easy self assembly
Typical Applications
• Office use
• Domestic use
Attribute | Value |
---|---|
Additional Features | Use for up to 24 Hours |
Back Height | 570mm |
Back Width | 470mm |
Brand | Teknik |
Colour | Black |
EAN | 5020490004956 |
Maximum Weight | 150kg |
MFR Part No. | 9500AIRPU |
Product Type | Operator Chair |
Seat Depth | 470mm |
Seat Height | 520mm-640mm |
Seat Width | 500mm |
UNSPSC Code | 56101504 |