Teknik

ERGO BLASTER MEDIUM BACK OPERATIOR CHAIR BLACK

SKU:

TNK8110259W

MPN:

1100BLK

Cromwell Logo

£91.99

Ex VAT

£110.39

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Teknik Office Ergo Blaster Fabric Operator chair is a cost-effective solution for light office use, perfect for home or work environments. Tamper-proof seat fixings ensure durability, while the sturdy nylon base with wheels provides mobility. Available in Blue or Black Fabric, with optional armrests for added comfort. This entry-level chair combines affordability with functionality, making it an ideal for practicality without sacrificing comfort.


    Features and Benefits:
    • Easy self-assembly makes it convenient for users
    • With a generous seat size, it accommodates various body types comfortably
    • The gas lift seat height adjustment provides customizable seating options
    • Supported by a durable 5-star base with twin-wheel castors, it ensures stability and mobility


    Typical Applications
    • Common applications include home offices, small businesses, and study areas


    Product Specification
    Attribute
    Value

    Back Height

    33 cm

    Back Width

    40 cm

    Brand

    Teknik

    Colour

    Black

    EAN

    5020490003959

    MFR Part No.

    1100-BLACK

    Product Type

    Operator Chair

    Seat Depth

    46 cm

    Seat Height

    47-59 cm

    Seat Width

    46 cm

    UNSPSC Code

    56101504