£91.99
Ex VAT
£110.39
Inc VAT
3 Variations Available
Product Details
Product Specification
The Teknik Office Ergo Blaster Fabric Operator chair is a cost-effective solution for light office use, perfect for home or work environments. Tamper-proof seat fixings ensure durability, while the sturdy nylon base with wheels provides mobility. Available in Blue or Black Fabric, with optional armrests for added comfort. This entry-level chair combines affordability with functionality, making it an ideal for practicality without sacrificing comfort.
Features and Benefits:
• Easy self-assembly makes it convenient for users
• With a generous seat size, it accommodates various body types comfortably
• The gas lift seat height adjustment provides customizable seating options
• Supported by a durable 5-star base with twin-wheel castors, it ensures stability and mobility
Typical Applications
• Common applications include home offices, small businesses, and study areas
Attribute | Value |
---|---|
Back Height | 33 cm |
Back Width | 40 cm |
Brand | Teknik |
Colour | Blue |
EAN | 5020490000026 |
MFR Part No. | 1100-BLUE |
Product Type | Operator Chair |
Seat Depth | 46 cm |
Seat Height | 47-59 cm |
Seat Width | 46 cm |
UNSPSC Code | 56101504 |