Teknik

ERGO COMFORT AIR SPECTRUM 24HR CHAIR HOME OFFICE BLACKCARBON

SKU:

TNK8110315V

MPN:

9500AIRHOME-SPEC-IF252

£237.00

Ex VAT

£284.40

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Teknik Office Ergo Comfort Spectrum Home chair offers high levels of comfort and adaptability for various environments. With 23 mainline colours, it seamlessly blends into any environment. Through its 4-lever asynchronous mechanism, this chair provides precise adjustments ensuring optimal posture and comfort. The slightly curved backrest enhances comfort and promotes healthy posture.


    Features and Benefits
    • Accepting optional height-adjustable armrests, it offers further customization.
    • Experience ergonomic support with the posture curve backrest
    • With a 150kg rated gas lift, durability is assured
    Note: This bespoke product is non-returnable


    Typical Applications
    • These chairs are for office or domestic use


    Product Specification
    Attribute
    Value

    Back Height

    57 cm

    Back Width

    47 cm

    Brand

    Teknik

    Colour

    Black

    EAN

    5020490009852

    MFR Part No.

    9500AIRHOME-SPEC-CARBON

    Product Type

    Operator Chair

    Seat Depth

    47 cm

    Seat Height

    52-64 cm

    Seat Width

    50 cm

    UNSPSC Code

    56101504