SKU:
TNK8110315A
MPN:
9500AIRHOME-SPEC-IF142
£237.00
Ex VAT
£284.40
Inc VAT
23 Variations Available
Product Details
Product Specification
The Teknik Office Ergo Comfort Spectrum Home chair offers high levels of comfort and adaptability for various environments. With 23 mainline colours, it seamlessly blends into any environment. Through its 4-lever asynchronous mechanism, this chair provides precise adjustments ensuring optimal posture and comfort. The slightly curved backrest enhances comfort and promotes healthy posture.
Features and Benefits
• Accepting optional height-adjustable armrests, it offers further customization.
• Experience ergonomic support with the posture curve backrest
• With a 150kg rated gas lift, durability is assured
Note: This bespoke product is non-returnable
Typical Applications
• These chairs are for office or domestic use
Attribute | Value |
---|---|
Back Height | 57 cm |
Back Width | 47 cm |
Brand | Teknik |
Colour | Orange |
EAN | 5020490009876 |
MFR Part No. | 9500AIRHOME-SPEC-MARMALADE |
Product Type | Operator Chair |
Seat Depth | 47 cm |
Seat Height | 52-64 cm |
Seat Width | 50 cm |
UNSPSC Code | 56101504 |