£197.00
Ex VAT
£236.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Ergonomic mesh back executive operator chair
-Certified for 24 hour use (BS5459-2: 2000)
-4 lever asynchronous mechanism
-Seat slide
-Forward ergo tilt seat
-Posture curve mesh backrest
-Back angle and height adjustment
-Gas lift seat height adjustment
-150 kg rated gas lift
-Accepts optional adjustable armrests Order code TNK-811-0614G
-Requires easy self assembly
-Available blue or black fabric
Attribute | Value |
---|---|
Additional Features | Arms available |
Back Height | 570 |
Back Width | 430 |
Brand | Teknik |
Colour | Blue |
EAN | 5020490005267 |
MFR Part No. | 9500MESH/BLU |
Product Type | Executive Chair |
Seat Height | 520-640 |
Seat Width | 500 |
UNSPSC Code | 56101504 |